Air Nibbler


£49.99 Inc VAT (20%)

See 2 Product Variants
£49.99

Description


Description unavailable

Feature Attributes

Air Inlet Size:
1/4 in
Air Consumption:
4 ft³/min
Maximum Cutting Capacity:
1.5mm (Steel)
Operating Pressure:
90 psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome