Pistol Screwdrivers


Select
£339.99 Inc VAT (20%)


See all variants from £339.99

Description

CP2816

• For intensive use
• Durable mechanism
• Quick torque setting
• Good for many applications

Features
• Robust aluminium housing
• Comfortable rubber grip
• One-hand reverse button


CP2817

• For MRO and Assembly
• Robust aluminium housing
• Comfortable rubber grip

Features
• Up to 6.3 ft.lbs (8.5 Nm)
• Comfortable rubber grip
• One-hand reverse button

See full description

Feature Attributes

Handle Style:
Pistol Grip
Air Inlet Size:
0.25"
Overall Length:
200 mm
Overall Height:
158 mm
Power Source:
Air

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome