Crafted for high production environments, the Flex Power In-Line air screwdriver provides durability, power and speed for assembly and manufacturing applications at an affordable price. Designed for safe operation and increase comfort for operators, the Flex Power tools provide lower noise decibels than comparative air tools as well as minimal vibration and low torque reaction on the operator. Featuring a patented clutch design the Flex Power tools delivers reliable accuracy with repeatable torque control. The clutch mechanism shuts off the air supply when the preset torque setting is achieved, preventing over-torque conditions from occurring. Note! The recommended air pressure: 80~90psi with 5mm (3/16") air hose. 70psi with 6.35mm (1/4") air hose.
Model:XP35A
Drive Size:1/4" F/Hex
Range: 0.3 - 2 N.m, 2.6 - 17.4 lbf.in, 3.1 - 20.4 kgf.cm.
Tool Weight:1.75 lbs.
Tool Length:11.25
RPM:2200
Grip Dia:1 1/4"
Noise DBA:72
Min Air Hose Bore:5.0 mm
Fastening Capacity Machine Screw Dia:M2.2 - M3.5
Fastening Capacity Tapping Screw Dia:M1.7 - M3.5