PREMIUM FINISH: High flow rate, fine atomisation, and pattern consistency meet to help bring you a smooth, controllable finish.
CONSISTENT ATOMISATION: Optimised to help you effectively colour match the most challenging colours and textures.
FASTER APPLICATION: Experience effortless application and lay down paint faster than HVLP spray equipment.
VERSATILE: Available in three sizes � 1.2, 1.3 and 1.4 � to handle high-performance coatings including clearcoat, waterborne base coats, effect coats, solvent-based colour and other modern low-VOC paints.
REPLACEABLE NOZZLES: With quick-change atomising heads, paint never passes through the body of the gun; it�s like getting a brand-new spray gun with every nozzle
SMARTER CLEANUP: Cleanup can be as easy as replacing the nozzle or a quick appropriate cleanup with solvent to be reused
USE WITH 3M� PPS� SERIES 2.0: All-in-one gravity spray cup solution for measuring, mixing, filtering and spraying paint materials
Suggested Applications