Atomising Head Refill Kit Orange 1.4 26914

Order Code: ZT5130023S

£39.99 Inc VAT (20%)


Description

PREMIUM FINISH: High flow rate, fine atomisation, and pattern consistency meet to help bring you a smooth, controllable finish.
CONSISTENT ATOMISATION: Optimised to help you effectively colour match the most challenging colours and textures.
FASTER APPLICATION: Experience effortless application and lay down paint faster than HVLP spray equipment.
VERSATILE: Available in three sizes � 1.2, 1.3 and 1.4 � to handle high-performance coatings including clearcoat, waterborne base coats, effect coats, solvent-based colour and other modern low-VOC paints.
REPLACEABLE NOZZLES: With quick-change atomising heads, paint never passes through the body of the gun; it�s like getting a brand-new spray gun with every nozzle
SMARTER CLEANUP: Cleanup can be as easy as replacing the nozzle or a quick appropriate cleanup with solvent to be reused
USE WITH 3M� PPS� SERIES 2.0: All-in-one gravity spray cup solution for measuring, mixing, filtering and spraying paint materials

Suggested Applications

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome