0
1

Suction Feed Spray Guns


£56.99 Inc VAT (20%)

See 4 Product Variants
£56.99

Description

Standard/Professional
Well balanced with large, responsive triggers, and adjustable width of spray.
For horizontal or vertical use with cellulose enamel or acrylic paints etc.

Features and Benefits
• Professional suction fed spray gun, perfect for automotive refinishing
• Fully adjustable spray width and fluid flow

Notes
• Both with 1/4" NPT male fittings. 30 - 70psi, 7 - 12cfm
• Standard model is suitable for applying base coats. Professional is suitable for applying finishing coats
• Weight: 1.3kg

Feature Attributes

Compatible Materials:
Cellulose Enamel,Acrylic Paint
Air Consumption:
12 ft³/min
Overall Width:
150 mm
Type:
Air Spray Gun
Reservoir Capacity:
1000 cm³
Compatible Hose Inner Diameter:
10 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome