1. Tools & Machining/
  2. Air Tools/
  3. Air Tools - Various

M12 Fuel Dr Extended Reach High Speed Ratchet


Select
See all variants from
£179.99Inc VAT (20%)

See all variants from £179.99

Description

With up to 47 Nm of max torque and 450 rpm's, this tool delivers faster application speed and increased productivity for the professional user
19 mm low profile head design and extended neck allow users better access in tight spaces
The industry leading FUEL technology combined with a reinforced mechanism and investment cast steel yoke housing provides greater durability for the professional user
Variable speed metal trigger provides ultimate control of the tool
Premium rubber overmold withstands corrosive materials and provides increased comfort when in use

See full description

Feature Attributes

Power Source:
Battery
Brushed Or Brushless:
Brushless
Product Type:
Cordless Ratchet Wrench
Maximum Torque:
47 Nm
Battery Type:
Lithium-Ion
Voltage:
12 V