ASF Alpha Turbo High Metal Removal Face Mill


Select
£499.99 Inc VAT (20%)


See all variants from £499.99

Description

The Alpha Turbo Face mill achieves a higher level of performance, that has never been reached before.1. Unique R shaped cutting edge Very stable performance in interrupted cutting Economical 4 edged insert Large depth of cut up to 3mm2. Large pockets that assist chip flow. Superior chip evacuation for face milling that creates large chips.3. Extraordinary feed rates. Steel 0.2 to 3.5mm per tooth cast iron 0.8 to 4.0mm per tooth4. It is possible to improve roughing efficiency by 2 to 5 times compared with convential type face mills. 1000cm3 to 2000cm3 metal removal rates can be achieved with the Alpha Turbo Face mill

Feature Attributes

Milling Application:
Finishing
Inserts Included:
ZDTN-R15,SDNW1505,ZDTN-C15,SDMT1505
Depth of Cut:
3
Insert Shape:
Square
Insert Style:
ZDTN,SDMT,SDNW
Series:
ASF
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome