1. Tools & Machining/
  2. Power Tools/
  3. Power Drills/
  4. Angle Drills
A400 HSS - Subland drill with 90 included step angle

A400 HSS - Subland drill with 90 included step angle


6 Variants From
£39.99

Inc VAT (20%)

Up to 7% off
See 6 Product Variants
£39.99

Description

Subland drill with 90° included step angle

Feature Attributes

Shank:

Cylindrical shank

Finish:

Steam Tempered

Material:

HSS

Standards:

DIN 8374

Spiral Form:

Standard Spiral

Product Series:

A400

More attributes