52632 4.1/2" Depressed Centre Wheel Grinder

Order Code: ZT1038256P

£799.99 Inc VAT (20%)


Description

52632
Ideal for fast weld and stock removal, heavy deburring, plus rust and scale removal. Tool accepts optional 4-1/2? (114mm) diameter Type 27 depressed centre wheels with 7/8? (22mm) center hole. Includes 25212 wheel guard, 25262 backup flange and 53696 locking flange. Tool also accepts optional 4-1/2? (114mm) diameter abrasive flap discs (flanging sold separately). Vibration dampening side handle included.

Free speed: 1,200rpm.
Motor power: 1.3hp.
Exhaust type: side.
Max. air flow @90PSIG: 43SCFM 1,218ltr/min.
Spindle thread: 5/8? - 11m.
Minimum air hose size (ID): 3/8? (10mm).
Sound power level: 79dBA.
Vibration level: 2.9m/s2.
Weight: 2.36kg.
Overall size (L x H): 185 x 96mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome