9557NBR 115mm 840W Angle Grinder with Anti-restart Function


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

• Compact and Lightweight.
• Ideal for general grinding and cutting applications.
• Anti-restart function.
• Soft start feature.
• Side handle for operator control.
• Higher motor power.
• Lock-on switch to reduce user fatigue.

Feature Attributes

Spindle Size:
M14
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Weight:
1.6 kg
No Load Speed:
11,000 rpm
Performance Data:
Wire Cup Brush 90mm,Diamond Blade 115mm,Abrasive Disc 115mm
Disc Diameter:
115 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome