Angle Grinders 9" 2200W W22-230 MVT


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

W22 -230 is an extremely powerful 230mm (9inch) industrial quality angle grinder. Features include, quick release lockable disc guard, removable release lever for fitment of dust cowls, industrial quality long life marathon motor,auto -stop carbon brushes, vibratech dampening system to give a very low reading of just 4.8m/s2 and dead -mans safety paddle switch.

• Metabo Marathon-Motor
• Metabo VibraTech (MVT) side handle can be mounted at three positions
• Tool-free adjustable guard
• Rotating gear housing
• Safety switch
• Rotating main handle
• Auto-stop carbon brushes

See full description

Feature Attributes

Disc Diameter:
9 in
No Load Speed:
6, 600rpm
Series:
W22-230MVT
Spindle Size:
M14
MFR Part No.:
W22-230MVT
Power Source:
Electric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome