Angle Grinders with Diamond Blade & Case


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description


Description unavailable

Feature Attributes

No Load Speed:
11,500
Disc Diameter:
115 mm
Input Power:
600 W
Battery Supplied:
11500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome