Angle Grinders with Soft Start


Select
£129.99 Inc VAT (20%)


See all variants from £129.99


Description unavailable

Feature Attributes

Spindle Size:
M14 x 2mm
Product Type:
Angle Grinder
No Load Speed:
6600 rpm
Bore Size:
22 mm
Wheel Diameter:
230 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome