1. Tools & Machining/
  2. Power Tools/
  3. Grinders & Accessories/
  4. Angle Grinders & Accessories
Brushless Angle Grinders, Body Only Version

Brushless Angle Grinders, Body Only Version


2 Variants From
£219.99

Inc VAT (20%)

See 2 Product Variants
£219.99

Description unavailable

Feature Attributes

Battery Type:

Lithium-Ion

Brushed or Brushless:

Brushless

Number of Batteries Supplied:

0

No Load Speed:

8,500 rpm

Voltage:

18 V

Item:

Cordless Angle Grinder

More attributes