CP3030-520R Angle Die Grinder

Order Code: ZT3746573S

£529.99 Inc VAT (20%)


Description

Collet size: 1/4" (6mm)
Free speed: 18,000
Power: 0.7hp
Air consumption: 33cfm
Air inlet thread: 1/4" NPT
Weight: 1.90kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome