DCG460 XR FlexVolt Angle Grinder


£399.99 Inc VAT (20%)

See all variants from £399.99

Description

The DEWALT DCG460 XR FlexVolt Angle Grinder has a brushless motor for improved performance, even in demanding applications. Its soft start feature helps to prevent the tool from jolting upon start up. Whilst the electronic Clutch (E-Clutch) eliminates kick back and protects both user and tool from high-load situations. Its compact gear casing allows better access in to limited spaces. The handle incorporates overmoulded grips and a side handle for ultimate usability and comfort. For the long-life of the grinder, a mesh guard reduces dust intake to the motor. Specifications: No Load Speed: 6,000/min.Blade Diameter: 230mm.Bore: M14.Weight: 5.94kg.

Feature Attributes

Disc Diameter:
230 mm
No Load Speed:
6000 rpm
Power Source:
Cordless 54v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome