DN 600 U Supra Mortar Rake Diamond Cutting Blades for Angle Grinders.


£69.99 Inc VAT (20%)

See all variants from £69.99

Description

Special broaching wheel with a robust design for removing mortar from bricks, natural stones and clinker facades.

• Specially designed hammer segments.

• Optimum protection of the steel core.

• Laser Welded.

See full description

Feature Attributes

Cutting Edge Type:
Segmented Rim
Bore Diameter:
22.23 mm
Height of segments:
7.0 mm
Standards Met:
Manufactured According to EN13236,Complies to oSa Regulations
Kerf:
6.0 mm
Usage Type:
Used Wet or Dry
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome