DT 300 U Extra Universal Diamond Blade for Angle Grinders on Construction materials & Concrete.


£6.99 Inc VAT (20%)

See all variants from £6.99

Description

Universal DT 300 U Extra Angle Grinder Diamond Cutting Discs.

• For use on general construction materials With appropriate size angle grinder .

• Excellent cutting performance.

• Great price-performance ratio.

• Design - Sintered / Segmentation - Standard

• Applications: Construction Materials & Concrete

Feature Attributes

Cutting Edge Type:
Segmented Rim
Bore Diameter:
22.23 mm
Kerf:
1.6 mm
Standards Met:
Manufactured According to EN13236,Complies to oSa Regulations
Application:
Concrete,Construction Materials

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome