DT 350 U Extra Universal Diamond Blade for Angle Grinders on Construction materials, Concrete


£13.99 Inc VAT (20%)

See all variants from £13.99

Description

Universal DT 350 U Extra Angle Grinder Diamond Cutting Disc

Product with laser welded standard segments suitable for universal use on standard construction materials. Smooth, fast and low-vibration cutting with unmatched service life.

• Optimum price-performance ratio.

• Design - Laser Welded / Segmentation - Standard segments

• Applications: Construction materials, Concrete.

See full description

Feature Attributes

Standards Met:
Manufactured According to EN13236,Complies to oSa Regulations
Height of segments:
10 mm
Cutting Edge Type:
Segmented Rim
Bore Diameter:
22.23 mm
Usage Type:
Used Wet or Dry
Application:
Universal,Construction Materials,Concrete

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome