1. Tools & Machining/
  2. Power Tools/
  3. Grinders & Accessories/
  4. Angle Grinders & Accessories
Compact Angle Grinders with Slide Switch, No-volt, 1010W

Compact Angle Grinders with Slide Switch, No-volt, 1010W


Select
See all variants from
£109.99

Inc VAT (20%)

See all variants from £109.99

Product Description

DWE4206-LX / GB
Fitted with a no-volt release switch (NVS) that prevents the unit from starting unintentionally when locked on. Soft start reduces movement of the tool on start up increasing user control. The dust ejection system removes the majority of debris from the air which passes over the motor, preventing abrasion and tracking. New guard design allows guard fitment, adjustment or removal without the use of tools. A side positioned spindle lock gives greater protection to button when using in confined spaces. The grinder has pop off brushes that protect the armature from damage at the end of brush life resulting in greater motor durability. Small girth allows comfortable grip and low profile gear case allows access in confined areas. Anti-vibration side handle included to improve user comfort.

Includes:
Protective keyless guard.
Multi-position anti vibration side handle.
Inner and outer disc flange.
Spanner.

Specification:
Input Power: 1010W
No Load Speed: 11,000rpm
Disc Diameter: 115mm.
Spindle Thread: M14.
Length: 285mm.
Weight: 2.1kg.
Hand/Arm Vibration - Grinding: 7.8 m/s²
Hand/Arm Vibration - Sanding: 1.5 m/s²
Uncertainty K 1 (Vibration): 2.5 m/s²
Uncertainty K 1 (Vibration): 1.5 m/s²
Sound Pressure: 89 dB(A)

See full description

Attributes

Manufacturer Guarantee:

3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)

Overall Height:

80 mm

Disc Diameter:

115 mm

Contents:

Backing Flange,Instruction Manual,Locking Nut,Multi-Position Anti Vibration Side Handle.,Protective Keyless Guard,Two Pin Spanner

Spindle Size:

M14

Noise/ Vibration Information:

Sound Power Level 103 dB(A),Sound Pressure Level 92 dB(A),Sound Uncertainty Level K 3.0 dB,Vibration Emission Value Ah 2.5 m/s² (Sanding Disc),Vibration Emission Value Ah 8.3 m/s² (Grinding Disc),Vibration Uncertainty K 1.5 m/s²

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome