DWE4206 Mini Grinder


£89.99 Inc VAT (20%)

See all variants from £89.99

Description

The DEWALT DWE4206 115mm Mini Grinder is fitted with a no-volt release switch preventing the unit from starting unintentionally when locked on. The switch must be consciously reset before power is delivered. Soft start reduces movement of the tool on startup increasing user control and there is a high-efficiency motor which improves performance, even in demanding applications. The dust ejection system removes the majority of debris from the air which passes over the motor, preventing abrasion and tracking. It has a new guard design allowing guard fitment adjustment or removal without the use of tools, for increased flexibility. A side-positioned spindle lock gives greater protection to the button when using in confined spaces. The grinder has pop-off brushes protecting the armature from damage at the end of brush life resulting in greater motor durability. It has a small girth allowing comfortable gripping and it has a low profile gear case, it allows access in confined areas. There is also an anti-vibration side handle to improve user comfort, anti lock flange prevents flanges from permanently locking up and locking the disc on, and fully leaded stator windings for increased motor durability. Specifications: Input Power: 1,010W.No Load Speed: 11,000/min.Max. Disc Diameter: 115mm.Spindle: M14.Length: 285mm.Weight: 2.1kg.

Feature Attributes

No Load Speed:
11,000,
Rated Power Input:
1,010 W
Disc Diameter:
115 mm
Input Power:
1010 W
Battery Supplied:
11000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome