Electric straight grinder


£729.99 Inc VAT (20%)

See all variants from £729.99

Description

Electric grinders are general all-rounders. They offer a high power output in relation to their size and weight. They are particularly suitable for use with grinding tools that require a constant rotational speed. Electric grinders can be used for nearly every application. They are used in many industries in different processes. The stepless electronic rotational speed control allows the use of various types of tools on one single tool drive. Ideal for the recommended mounted tools thanks to the collet mounting. The electric grinder has stepless rotational speed regulation. The on/off switch is lockable. 4 m power cable, 6 mm collet, 2 keys. Drive with 230 V and EU plug.

Feature Attributes

Height:
77mm
Power Output:
410Watt
Length:
410mm
Voltage (From):
230Volt V
Recommendations For Use:
Suitable for European Markets
Collet Diameter:
6 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome