G12SR4 Angle Grinder


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

The HiKOKI G12SR4 Angle Grinder is fitted with a powerful motor suitable for medium-duty commercial applications. Features a lockable slide switch and shaft lock button for easy wheel change. The 2-position side handle provides easy operation and flexibility. The reduced circumference handle and lightweight design helps to reduce user fatigue. Supplied with: 1 x Side Handle, 1 x Wrench. Specifications: Input Power: 730W.No Load Speed: 10,000/min.Disc Diameter: 115mm.Spindle: M14 x 2.Arbor: 22mm.Weight: 1.8kg.

Feature Attributes

Rated Power Input:
730 W
No Load Speed:
10,000,
Disc Diameter:
115 mm
Input Power:
730 W
Battery Supplied:
10000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome