0
1

G12SR4 Grinder 115mm 730W


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Features:

- Highly durable
- Excellent grinding performance
- Powerful motor
- Small grip circumference

Feature Attributes

No Load Speed:
10,000 rpm
Contents:
Wrench,Side Handle
Weight:
1.7 kg
Noise/ Vibration Information:
Sound Uncertainty Level K 3.0 dB,Vibration Emission Value Surface Grinding Ah 7.9 m/s²,Vibration Uncertainty K 1.5 m/s²,Sound Power Level 99 dB(A),Sound Pressure Level 88 dB(A)
Disc Diameter:
115 mm
Rated Power Input:
730 W
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome