G12STX Angle Grinder, Blade & Case


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

The HiKOKI G12STX Angle Grinder has a powerful motor with excellent overload durability and a top mounted on/off switch. With a no voltage restart protection feature which prevents the tool from restarting after the power has been temporarily cut off during operation. Ideal for a multitude of applications including removal of castings and finishing of various types of steel, bronze and aluminium materials etc. Supplied with: 1 x 115mm Diamond Blade, 1 x Side Handle, 1 x Wrench, 1 x Carry Case. Specifications: Input Power: 600W.No Load Speed: 11,500/min.Disc Size: 115mm.Spindle: M14.Overall Length: 254mm.Weight: 1.8kg.

Feature Attributes

No Load Speed:
11,500
Disc Diameter:
115 mm
Input Power:
600 W
Battery Supplied:
11500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome