G23MR 230mm Angle Grinder with Trigger Switch 2400W


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

Features:

- Double-insulated aluminum housing
- Power input 2,400W and max power output 4,600W with overload durability
- Tool-less wheel guard
- Vibration-absorbing side handle
- Increased service life of carbon brush
- Soft grip handle

See full description

Feature Attributes

Weight:
5.4 kg
Disc Diameter:
230 mm
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Noise/ Vibration Information:
ibration emission value Surface Grinding Ah 7.1 m/s²,Sound Power Level 100 dB(A),Sound Pressure Level 89 dB(A,Vibratino Uncertainty K 1.5 m/s²,Sound Uncertainty Level K 3.0 dB
Rated Power Input:
2,400 W
Overall Length:
492 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome