G23MR Heavy-Duty Angle Grinder


Select
£153.99 Inc VAT (20%)


See all variants from £153.99

Description

The HiKOKI G23MR Heavy-Duty Angle Grinder with a double insulated aluminium motor housing for greater strength and heat resistance. Fitted with a vibration absorbing side handle and a tool-free wheel guard. Supplied with: 1 x Wrench, 1 x Anti-Vibration Side Handle. Abrasive wheel NOT included. Specifications: Input Power: 2,400W.No Load Speed: 6,600/min.Disc Diameter: 230mm.Spindle: M14 x 2.Arbor: 22mm.Weight: 5.4kg.

Feature Attributes

Rated Power Input:
2,400 W
No Load Speed:
6,600,
Disc Diameter:
230 mm
Input Power:
2400 W
Battery Supplied:
6600

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome