G23ST/G12STX Angle Grinder Twin Pack


Select
£159.99 Inc VAT (20%)


See all variants from £159.99

Description

G23ST: 230mm Angle Grinder

- Wheel Diameter: 230mm
- Hole Diameter: 22.23mm
- Power Input: 2,000W
- No Load Speed: 6,600/min
- Overall Length: 469mm
- Weight: 5.1kg
- Includes: Side Handle, Wrench

G12STX: 115mm Angle Grinder

- Wheel Diameter: 115mm
- Hole Diameter: 22.23mm
- Power Input: 600W
- No Load Speed: 11,500/min 230V / 12,000/min 110V
- Overall Length: 254mm
- Weight: 1.8kg
- Includes: Side Handle, Wrench

See full description

Feature Attributes

Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Model Number:
G23ST,G12STX
Power Source:
Electric
Item:
Corded Tool Kit
Number of Tools:
2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome