GA005G XGT 40Vmax BL Grinder, 125mm


£279.99 Inc VAT (20%)
Up to 8% off

See all variants from £279.99

Description

The Makita GA005G XGT 40Vmax BL Grinder has a brushless, maintenance-free and long-life motor and a high speed blade brake for safer working. Additionally the soft start feature provides smooth start-ups. Active Feedback sensing Technology (AFT) stops the engine if the rotation suddenly stops. XPT (Extreme Protection Technology) provides improved dust and water resistance for operation in harsh job site conditions. The battery protection circuit protects against overloading, over-discharging and over-heating.  Specifications: No Load Speed: 8,500/min.Disc Diameter: 125mm.Bore: 22.23mm.Weight: 1.8kg.

Feature Attributes

Power Source:
Cordless 40v
Disc Diameter:
125 mm
No Load Speed:
8500 rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome