GA4530R 4.5 Inch/115mm Angle Grinders


£69.99 Inc VAT (20%)

See all variants from £69.99


Description unavailable

Feature Attributes

Product Type:
Angle Grinder
Bore Diameter:
22.23 mm
Wheel Diameter:
115 mm
Weight:
1.7 kg