GA4530RKD 115mm Angle Grinder 720W


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

The Makita GA4530RKD 115mm Angle Grinder is fitted with a powerful, heat-resistant motor with machine bevel gears. Has a small gear housing design for easy handling and manoeuvrability. With anti-restart function and soft start feature. Fitted with an ergonomically designed barrel grip. Regardless of whether the user grips the motor housing or rear cover, the extra-ergonomic barrel grip fits any user’s palm and fingers perfectly, and provides easy and comfortable handling while minimising hand fatigue and pain. There is also a lock-on switch to reduce user fatigue. Supplied in a carry case with a diamond blade. Supplied with: 1 x Grinding Wheel, 1 x Diamond Wheel, 1 x Wrench, 1 x Side Handle and 1 x Carry Case. Specifications: Input Power: 720W.No Load Speed: 11,000/min.Disc: 115 x 22.23mm Bore.Weight: 1.8kg.

Feature Attributes

No Load Speed:
11000 rpm
Input Power:
720 W
Disc Diameter:
115 mm
Battery Supplied:
11000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome