GA4540C 115mm, 1400W SJS Flange Angle Grinder with Electronic Current Limiter, Speed Control and Soft Start


Select
£159.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £159.99

Description

This angle grinder features Super Joint System (SJS) II" provides increased machine durability by absorbing the vibration produced by the disc or cutting material. The SJS system was developed for effective vibration absorption.

• Anti-restart function.

• Constant speed control.

• Soft start.

• Electronic current limiter for overload protection.

• Variable speed control dial.

• Ergonomically best possible barrel grip, with a perfect circumference size and shape whcih fits the hand for extra comfortable handling.

• Tool-less wheel cover is adjustable to any desired poition.

• Double Insulation.

• Lock-on switch to reduce user fatigue.

See full description

Feature Attributes

Power Source:
Electric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome