This Makita GA5021 Angle Grinder is fitted with a large, easy to operate paddle switch and the highly effective Super Joint System (SJS). Its innovative mechanical clutch system allows the drive shaft to slip if the wheel catches or binds. Engineered to protect the gears and motor for extended tool life. Supplied with: 1 x Side Handle, 1 x Lock Nut Wrench and 1 x Abrasive Wheel. Specifications: Input Power: 1,050W.No Load Speed: 11,000/min.Max. Wheel Diameter: 125mm.Bore Diameter: 22mm.Spindle Size: M14 x 2mm.Weight: 2.5kg.