GA5021C Paddle Switch Angle Grinder 125mm


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

The Makita GA5021C Angle Grinder has a large, easy to operate paddle switch and highly effective Super Joint System (SJS). It is double insulated to protect against dust and dirt, has a soft start mechanism and holds constant speed under load. This machine also features an electronic current limiter, anti-restart and constant speed control, along with an anti-vibration side handle. Supplied with: 1 x Side Handle, 1 x Lock Nut Wrench, 1 x Wheel Guard. Specifications: Input Power: 1,450W.No Load Speed: 10,000/min.Max. Wheel Diameter: 125mm.Bore Diameter: 22mm.Spindle Size: M14 x 2mm.Weight: 2.5kg.

Feature Attributes

Input Power:
1450 W
Disc Diameter:
125 mm
No Load Speed:
10000 rpm
Battery Supplied:
10000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome