GA5034 Angle Grinder


Select
£89.99 Inc VAT (20%)
Up to 15% off


See all variants from £89.99

Description

Makita GA5034 125mm Angle Grinder fitted with an easy to operate paddle switch and an ergonomically designed high comfort grip. Fitted with a high power motor. Its labyrinth construction protects all ball bearings from dust and debris. Double insulation for added safety. Supplied with 1 x Grinding Wheel, 1 x Wrench and 1 x Side Handle. Specification Input Power 720W No Load Speed 11,000/min. Max. Wheel & Oslash 125mm Spindle Size M14 x 2mm Bore & Oslash 22mm Weight 2.0kg

Feature Attributes

Disc Diameter:
125 mm
Input Power:
720 W
Battery Supplied:
11000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome