GA5040C 125mm Angle Grinder is a a 1400W with Electronic Current Limiter, Constant Speed Control and Soft Start 110 / 240V


Select
£179.99 Inc VAT (20%)


See all variants from £179.99

Description

The Makita GA5040C/1 110v 125mm Angle Grinder is a a 1400w angle grinder with an electronic current limiter for overload protection and a constant speed control.

Features:

• Lock-on switch to reduce user fatigue.

• Variable speed control dial.

• Soft start.

• Electronic current limiter for overload protection.

• Super joint system II provides increased machine durability by absorbing the vibration produced by grinding or cutting material.

• Constant speed control.

• Anti restart function.

• Tool-less wheel cover is adjustable to any desired poition.

• Double insulation.

• Ergonomically barrel grip, with a great circumference size and shape which fits the hand for comfortable handling.

See full description

Feature Attributes

No Load Speed:
11,000 rpm
Contents:
125mm DPC Grinding Disc,Side Handle,Lock Nut panner
Weight:
2.5 kg
Overall Length:
303 mm
Disc Diameter:
125 mm
Overall Height:
116 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome