1. Tools & Machining/
  2. Power Tools/
  3. Grinders & Accessories/
  4. Angle Grinders & Accessories
GA5040C 5 Inch/125mm Angle Grinders

GA5040C 5 Inch/125mm Angle Grinders


2 Variants From
£169.99

Inc VAT (20%)

See 2 Product Variants
£169.99

Description unavailable

Feature Attributes

Product Type:

Angle Grinder

Power:

1400 W

Wheel Diameter:

125 mm

Bore Diameter:

22.23 mm

Max Wheel Thickness:

6 mm

Weight:

2.5 kg

More attributes