GA5091 Slide Switch Angle Grinder


Select
£239.99 Inc VAT (20%)


See all variants from £239.99

Description

Makita GA5091 Slide Switch Angle Grinder with AFT (Active Feedback sensing Technology) turns the motor off if rotation speed suddenly slows or wheel is forced to stop. Variable speed control by dial, so you can easily match the speed to the task at hand. An anti-restart function minimises accidental start-up. The Super Joint System II helps to dampen vibrations, for less fatique during long work periods. For added safety there is a mechanical brake. Supplied with: 1 x A-80656 Grinding Wheel 125 x 6mm, 1 x Side Handle and 1 x Lock Nut Wrench.  Specifications: Input Power: 1900W.No Load Speed: 2,800-11,500/min.Disc Size: 125mm x 22.23mm Bore.Spindle Thread: M14.Power Supply Cord: 2.5m.Weight: 2.4kg.

Feature Attributes

Input Power:
1900 W
No Load Speed:
2800-11500 rpm
Disc Diameter:
125 mm
Battery Supplied:
2800-11500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome