The Makita GA9020 230mm Angle Grinder has machined bevel gears and a gear housing which can be positioned at every 90°. The large trigger switch, vibration absorbing side grip and tool-less wheel cover provide more comfort and control. There is also an optional dust cover attachment.It is supplied with a lock nut wrench, side handle and a wheel guard.KD Models are supplied with a Carry Case and a Diamond Wheel. Specifications: Input Power: 2,000W.No Load Speed: 6,600/min.Disc Size: 230mm.Spindle: M14 x 2mm.Weight: 4.7kg.