GA9020S 230 mm Angle Grinders


Select
£133.99 Inc VAT (20%)


See all variants from £133.99

Description

Features great durability and soft start and sports a 2,000 watt motor and is designed so minimal dust gets into the motor.
GA9020S has common accessories only.
Disc Supplied Separately.

Feature Attributes

Weight:
4.7 kg
Disc Diameter:
230 mm
Overall Length:
473 mm
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Noise/ Vibration Information:
Vibration Emission Value Ah 5.5 m/s² (Surface Grinding),Vibration Emission Value Ah 2.5 m/s² (Sanding Disc),Vibration Uncertainty K 1.5 m/s²,Sound Power Level 100 dB(A),Sound Pressure Level 89 dB(A),Sound Uncertainty Level K 3.0 dB
Performance Data:
Wire Cup Brush Ø110mm,230mm Cutting/Grinding Disc,Gear Housing can be Positioned at Every 90 Degrees,Large Trigger Switch
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome