Inc VAT (20%)
Makita GA9040S Angle Grinder 230mm with soft start & a powerful 2400w motor and low vibration in use. GA9040S is fitted with a rotatable rear handle allowing this grinder to be positioned to suit most cutting and grinding operations (90 degrees R/L).
• Rotatable rear handle with Ultra Low Vibration.
• 110V Version is not supplied with plug, these can be purchased separately.
Noise/ Vibration Information:
Sound Power Level 100 dB(A),Sound Pressure Level 90 dB(A),Sound Uncertainty Level K 3.0 dB,Vibration Emission Value Ah 5.5 m/s² (Surface Grinding),Vibration Uncertainty K 1.5 m/s²
Weight:
5.6 kg
Overall Length:
511 mm
Disc Diameter:
230 mm
Overall Height:
140 mm
Contents:
Auxiliary Handle,Backing Flange,Locking Nut,Protective Guard,Spanner