GD0602 Die Grinder 400 Watt


Select
£122.99 Inc VAT (20%)
5% off


See all variants from £122.99

Description

The Makita GDO602 Die Grinder has a compact design with a short nose, ideal for precision grinding. It is fitted with an ergonomically designed handle and a round collet nut. The small circumference housing is easy to grip with a conveniently located slide switch for ease of use. An anti-dust motor section protects the motor from dust and debris and prolongs working life. The tool has double insulation for increased user safety. Specifications: Input Power: 400 Watt.No Load Speed: 25,000/min.Collet Capacity: 8mm.Weight: 1.4kg.

Feature Attributes

Input Power:
400 W
No Load Speed:
25000 rpm