GWS 18V-10 18V Cordless Angle Grinder


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

The Bosch GWS 18V-10 cordless angle grinder provides power equivalent to a 1,000W corded grinder thanks to the powerful brushless motor and the PROCORE battery. It includes multiple protection features such as Drop Control, KickBack Control and an intelligent brake system to ensure the user's safety comes first. The M14 spindle thread allows for great compatibility with a wide range of ginding discs. The included Bosch L-Boxx toolbox allows for mobility and safety while in transit.

Features and Benefits
• Brushless motor provides efficient and powerful performance equal to a 1,000W corded grinder
• Selection of protection features for user safety
• M14 spindle thread for wide compatibility
• L-Boxx toolbox included for portability and safety

See full description

Feature Attributes

Voltage:
18 V
Weight:
2 kg
Battery Type:
Lithium-ion
Overall Length:
358 mm
Number of Batteries Supplied:
0
Brushed or Brushless:
Brushless
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome