GWS 18V- 15 125mm Biturbo Brushless Angle Grinder in L-Boxx, Body Only Version - No Batteries or Charger Supplied


£309.99 Inc VAT (20%)

See all variants from £309.99

Description

High performance cordless angle grinder fully equal to corded 1,500 W, 50% faster cutting and more metal removal than our previous cordless grinders due to new BITURBO brushless technology

Features and Benefits:
• High power brushless BITURBO motor equivalent to 1,500W corded power
• Fully optimized for ProCORE18V batteries
• New health & safety standards with unique sensor-based KickBack Control and Drop Control plus an intelligent brake system
• User interface will change speed levels and show tool status at a glance
• Bluetooth connectivity module included, number of speed levels can be raised up to 6 levels, each speed level value can be adjusted
• Fully compatible with all 18V batteries

See full description

Feature Attributes

Voltage:
18 V
Brushed or Brushless:
Brushless
Disc Diameter:
125 mm
Battery Type:
Lithium-ion
Weight:
2.2 kg
No Load Speed:
9,000 rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome