GWS 750 Angle Grinder


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

The Bosch GWS 750 Angle Grinder has a compact, lightweight design with improved motor cooling to handle long time work. The ergonomic round handle sits perfectly in the hand and has a high overload capability with improved air flow to control the temperature rise. Also features a dust proof air inlet, cotton thread head, speed pre-selection and a smooth start. Supplied with Backing Flange, Protective Guard, Locking Nut, Auxiliary Handle and a Two-Hole Spanner. NO grinding disc supplied. Specification Input Power 750W No Load Speed 11,000/min. Disc 115mm x M14 Weight 1.8kg

Feature Attributes

Overall Height:
100 mm
Overall Length:
270 mm
Spindle Size:
M14
Rated Power Input:
750 W
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
No Load Speed:
11,000 rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome