Inc VAT (20%)
The GWS 9-115 S Professional Small Angle Grinder offers precision and power for versatile material applications. Designed with a slim grip and variable speed selection, it provides excellent tool control and comfort, making it ideal for extended use. The powerful 900W motor enables fast progress, while the adjustable speed enhances results across various materials. Weighing only 1.9kg, this compact tool includes an ergonomic grip, anti-rotation guard, and vibration control auxiliary handle, minimising user fatigue. Accessories include a 2-hole spanner, protective guard, locking nut, and backing flange, ensuring safe and efficient operation. Perfect for professionals seeking both control and adaptability.
Features and Benefits
• The slim grip design facilitates superior control and comfort throughout use
• Adjustable speed settings enable customised outcomes for different materials
• A robust 900W motor guarantees swift and effective operation
• The ergonomic grip contributes to overall comfort and ease of handling
• The anti-rotation guard enhances operational safety
• Comes with a vibration control auxiliary handle for improved stability
• Includes necessary accessories: a 2-hole spanner, protective guard, locking nut, and backing flange
Notes
• Bore diameter: 22mm
• Wire cup brush diameter: 75mm
• Spindle thread: M10/M14
Contents:
Auxiliary Handle,Backing Flange,Cardboard Box,Locking Nut,Protective Guard,Two-hole Spanners
Weight:
1.9 kg
No Load Speed:
11,000 rpm
Overall Length:
289 mm
Rated Power Input:
900 W
Overall Height:
102 mm