GWX 9-115 S Professional X-LOCK Angle Grinder


Select
£109.99 Inc VAT (20%)
8% off


See all variants from £109.99

Description

The Bosch GWX 9-115 S Professional Angle Grinder has a compact design with a powerful motor for fast work progress. Changing accessories is fast and convenient thanks to keyless X-LOCK click system. Suitable for cutting and grinding metal, tiles and bricks. Its speed selection feature produces perfect working results in a variety of materials. Supplied with a 2-position side handle. Specification Input Power 900W No Load Speed 2,800-11,000/min. Disc Diameter 115mm Weight 2.1kg

Feature Attributes

Spindle Size:
M14
No Load Speed:
11,000 rpm
Disc Diameter:
115 mm
Overall Height:
100 mm
Rated Power Input:
900 W
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome