High Power Angle Sanders


£999.99 Inc VAT (20%)

See 2 Product Variants
£999.99

Description

Introducing the revolutionary 1650W High Powered Angle Sander by ATA®, a cutting-edge tool that stands out as one of the most compact and robust vane motor angle sanders. Meticulously crafted for demanding industries, this sander excels in extremely heavy fabrication scenarios, including tasks requiring aggressive metal removal.

Features and Benefits
• Excellent power-to-weight ratio for demanding tasks
• Spindle lock button allows for a quicker disc change
• Anti-vibration side handle and interchangeable for left/right-hand use
• Auto-balancer for reduced vibration and run-out
• New vane material for extended service life

Typical Applications
• For extremely heavy metal fabrication in industries including shipyards, foundry and rail where aggressive metal removal is required.

Feature Attributes

Length:
217 mm
No Load Speed:
12000 rpm
Height:
89 mm
Power Source:
Air
Weight:
1.92 kg
Air Consumption:
0.99 ft³/min
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome