TE-AG 18/115 Li Power X-Change Angle Grinder


£89.99 Inc VAT (20%)

See all variants from £89.99

Description

The Einhell TE-AG 18/115 Li Power X-Change Angle Grinder is the lightest angle grinder in its class and features a robust aluminium gearing housing. Thanks to the soft start function and restart safeguard, the angle grinder starts up smoothly and is safer to use.Its slimline design with ergonomic soft grip provides increased comfort. There is also an additional handle that can be fitted in three positions. Modified air guidance ensures optimum cooling of the tool and low strain on the gearing during operation. The disc guard comes with a quick-adjust facility which can be adapted with just a twist of the hand to any task. An overload cut-out contributes to greater safety and longer service life.Part of the Power X-Change family. Powered by Lithium-ion rechargeable batteries with a battery management system for a long life.Specifications:No Load Speed: 8,500/min.Max. Cutting Depth: 28mm.Disc Size: 115mm.

Feature Attributes

Power Source:
Cordless 18V
Disc Diameter:
115 mm
No Load Speed:
8500 rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome